£267.00
Ex VAT
£320.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Possible piping from two directions. Two types of guide rod bearing to accommodate various applications (Slide bearing, Ball bearing). Auto switches can be mounted.
Attribute | Value |
---|---|
Additional Features | Auto Switches can be Mounted Possible Piping From Two Directions Two Types of Guide Rod Bearing to Accommodate Various Applications |
Bore Size | 40mm |
Brand | SMC |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
MFR Part No. | MGPM40-25 |
Mount Type | Horizontal Vertical |
Operating Pressure | 1.2 to 10bar |
Operating Temperature Range | -10 to +60°C |
Port Connection | M5 |
Product Type | Pneumatic Cylinder |
Stroke Length | 25mm |
UNSPSC Code | 27131701 |