noscriptRexroth Pneumatics OCT-SERIES MINI CYLINDER 20mm DIA - 25mm STROKE 5284010050 | Cromwell Tools

Rexroth Pneumatics

OCT-SERIES MINI CYLINDER 20mm DIA - 25mm STROKE

SKU:

RXR2946322C

MPN:

5284010050

£63.49

Ex VAT

£76.19

Inc VAT

IN STOCK (4)

    Product Details

    Series OCT
    Mini cylinder, ISO 6432. Double acting with magnetic piston and cushioning: elastic. Integrated rear eye, piston rod with external thread, non rotating.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Interchangeable Non-Rotating Rods Offered at No Additional Cost Unique Octagon Shape

    Bore Size

    20mm

    Brand

    Rexroth Pneumatics

    Cylinder Action

    Double Acting

    ECLASS Code

    25160000

    Materials

    Cylinder Mounting Nut: Anodized Aluminium Front & End Covers: Polyarylamide Piston: Aluminium Piston Rod: Harden Stainless Steel Piston Rod Nut: Stainless Steel Scraper: Polyester Urethane Rubber

    MFR Part No.

    5284010050

    Operating Pressure

    1.5 to 10bar

    Operating Temperature Range

    -20 to +75°C

    Port Connection

    G1/8

    Product Type

    Hydraulic Cylinder

    Stroke Length

    25mm

    UNSPSC Code

    27131701