noscriptSeries 61 Aluminium Profile Cylinders | Cromwell Tools

Camozzi

Series 61 Aluminium Profile Cylinders

4 Variations

Double Acting.
Standard DIN/ISO 15552. Stainless steel piston rod.
Anodised aluminium extrusion cylinder barrel. Cast aluminium End Blocks.
Stroke min-max lengths: 10-1000mm.
Bore sizes: Ø 32, 40, 50, 63, 80, 100, 125mm.
Operating temperature: 0°C to +80°C (with dry air -20°C to +80°C).
Operating Pressure: 1 to 10 bar.
Speed: 10 to 1000mm/sec (no load).
Connections: Ø 32 - 1/8", Ø 40, 50 - ¼", Ø 63, 80 -3/8", Ø 100, 125 - 1/2".