noscriptElectro-pneumatically Operated Valves | Cromwell Tools

Camozzi

Electro-pneumatically Operated Valves

8 Variations

Series 3 - Body Ported
Materials: AL body, stainless steel spool, NBR seals.
Operating temperature: 0 - 60°C (with dry air at -20°C).
Type of construction: Spool type (indirectly o[perated).
Mountings: Through holes in valve body.
Additional options: Seal kits available on request.