£15.79
Ex VAT
£18.95
Inc VAT
2 Variations Available
Product Details
Product Specification
The mechanical part of the tube in the solenoid valves Series C allows the mounting of various types of solenoids.
Attribute | Value |
---|---|
Additional Features | Integral screw |
Body Material | PA6 GF |
Brand | Camozzi |
ECLASS Code | 27292104 |
MFR Part No. | KC136V54T7 |
Product Type | Connetor |
Standards Met | EN175301-803 |
Temperature Range | -20 to 80°C |
UNSPSC Code | 40141600 |
Voltage | 24V |
Weight Each | 13g |