£34.99
Ex VAT
£41.99
Inc VAT
6 Variations Available
Product Details
Product Specification
General purpose spool valves. Media compressed air and neutral gases.
Mounting - body ported, manifold.
Body & Spool: aluminium.
Seals: nitrile.
Endcaps: glass filled polyester.
Seal spacers: PPS.
Attribute | Value |
---|---|
Additional Features | ATEX-Ex Certified Suitable for temperature application |
Body Material | Aluminium |
Brand | Kennedy |
EAN | 5036140292871 |
ECLASS Code | 27292104 |
Pressure Range | 2 to 10bar |
Product Type | Actuated Spool Valve |
Standards Met | 1999/92/EC 94/9/EC |
Temperature Range | -50 - +50°C |
Thread Standard | BSP Parallel = G |
Thread Type | Female |
UNSPSC Code | 40141600 |
Weight Each | 230g |