Kennedy

KFKVFE11163 1/4" 3/2 ACTUATED SPOOL VALVE

SKU:

KEN2943502C

MPN:

2943502C

£42.79

Ex VAT

£51.35

Inc VAT

IN STOCK (3)

    Product Details

    General purpose spool valves. Media compressed air and neutral gases.
    Mounting - body ported, manifold.
    Body & Spool: aluminium.
    Seals: nitrile.
    Endcaps: glass filled polyester.
    Seal spacers: PPS.


    Product Specification
    Attribute
    Value

    Additional Features

    ATEX-Ex Certified Selected models available in 316 Stainless Steel

    Body Material

    Aluminium

    Brand

    Kennedy

    EAN

    5036140292888

    ECLASS Code

    27292104

    Pressure Range

    2 to 10bar

    Product Type

    Actuated Spool Valve

    Standards Met

    1999/92/EC 94/9/EC

    Temperature Range

    -50 - +50°C

    Thread Standard

    BSP Parallel = G

    Thread Type

    Female

    UNSPSC Code

    40141600

    Weight Each

    210g