£22.79
Ex VAT
£27.35
Inc VAT
4 Variations Available
Product Details
Product Specification
General-purpose body ported spool valves. Media compressed air and compressed gases.
Mounting - body ported, manifold or through endcaps.
Body & Spool: aluminium.
Seals: nitrile.
Endcaps: glass filled polyester.
Seal spacers: PPS.
Attribute | Value |
---|---|
Additional Features | Endcaps: Glass Filled Polyester Seals: Nitrile |
Body Material | Aluminium |
Brand | Kennedy |
EAN | 5036140292970 |
ECLASS Code | 27292104 |
Pressure Range | 1 to 10bar |
Product Type | Spool Valves |
Standards Met | EN ISO 9001 : 2008 |
Thread Standard | BSP Parallel = G |
Thread Type | Female |
UNSPSC Code | 40141600 |
Weight Each | 160g |