£53.49
Ex VAT
£64.19
Inc VAT
58 Variations Available
Product Details
Product Specification
Compact 5 port rubber seal valves. Body ported or base mounted.
Attribute | Value |
---|---|
Additional Features | Manual Override is of Non-Locking Push Style |
Body Material | Zinc Die-Casted |
Brand | SMC |
ECLASS Code | 27292104 |
MFR Part No. | SY3120-5LOU-C4-Q |
Pressure Range | 0.15 to 0.7 (Internal Pilot)bar |
Product Type | Solenoid Valve |
Standards Met | ISO 6358 |
Temperature Range | -10 to +50°C |
Thread Size | 4mm |
Thread Standard | ISO Metric |
UNSPSC Code | 40141600 |
Voltage | 24V |
Weight Each | 63g |