noscriptSMC SY5120-5DZ-01F-Q SOLENOID VALVE SY5120-5DZ-01F-Q | Cromwell Tools

SMC

SY5120-5DZ-01F-Q SOLENOID VALVE

SKU:

SMC2947953F

MPN:

SY5120-5DZ-01F-Q

£54.99

Ex VAT

£65.99

Inc VAT

OUT OF STOCK

    Product Details

    Compact 5 port rubber seal valves. Body ported or base mounted.


    Product Specification
    Attribute
    Value

    Additional Features

    Manual Override is of Non-Locking Push Style

    Body Material

    Aluminium

    Brand

    SMC

    ECLASS Code

    27292104

    MFR Part No.

    SY5120-5DZ-01F-Q

    Pressure Range

    0.15 to 0.7 (Internal Pilot)bar

    Product Type

    Solenoid Valve

    Standards Met

    ISO 6358

    Temperature Range

    -10 to +50°C

    Thread Standard

    BSP Parallel = G

    UNSPSC Code

    40141600

    Voltage

    24V

    Weight Each

    93g