£51.99
Ex VAT
£62.39
Inc VAT
58 Variations Available
Product Details
Product Specification
Compact 5 port rubber seal valves. Body ported or base mounted.
Attribute | Value |
---|---|
Additional Features | Manual Override is of Non-Locking Push Style |
Body Material | Aluminium |
Brand | SMC |
ECLASS Code | 27292104 |
MFR Part No. | SY5120-5LOZ-C6F-Q |
Pressure Range | 0.15 to 0.7 (Internal Pilot)bar |
Product Type | Solenoid Valve |
Standards Met | ISO 6358 |
Temperature Range | -10 to +50°C |
Thread Size | 6mm |
Thread Standard | BSP Parallel = G |
UNSPSC Code | 40141600 |
Voltage | 24V |
Weight Each | 91g |