noscriptSMC SY5220-5DZ-C6F-Q 5 PORT D BLE SOL VALVE 6mm DIN SY5220-5DZ-C6F-Q | Cromwell Tools

SMC

SY5220-5DZ-C6F-Q 5 PORT D BLE SOL VALVE 6mm DIN

SKU:

SMC2942458Q

MPN:

SY5220-5DZ-C6F-Q

£82.99

Ex VAT

£99.59

Inc VAT

OUT OF STOCK

    Product Details

    Compact 5 port rubber seal valves. Body ported or base mounted.


    Product Specification
    Attribute
    Value

    Additional Features

    Manual Override is of Non-Locking Push Style

    Body Material

    Aluminium

    Brand

    SMC

    ECLASS Code

    27292104

    MFR Part No.

    SY5220-5DZ-C6F-Q

    Pressure Range

    0.1 to 0.7 (Internal Pilot)bar

    Product Type

    Solenoid Valve

    Standards Met

    ISO 6358

    Temperature Range

    -10 to +50°C

    Thread Size

    6mm

    Thread Standard

    BSP Parallel = G

    UNSPSC Code

    40141600

    Voltage

    24V

    Weight Each

    153g