£61.49
Ex VAT
£73.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Three port air valve that can be manifold mounted. Body ported or base mounted. changeable from normally closed to normally open type.
Attribute | Value |
---|---|
Additional Features | Changeable from normally closed to normally open type |
Body Material | Aluminium |
Brand | SMC |
ECLASS Code | 27292104 |
MFR Part No. | VPA342-1-02A |
Pressure Range | 0.2 to 1.0bar |
Product Type | Air Operated Valve |
Standards Met | ISO 6358 |
Temperature Range | -10 to 50°C |
UNSPSC Code | 40141600 |