noscriptFiltermist 710mmx100M VISCOSE PAPER FILTER ROLL 15MICRON 70-701-10-074 | Cromwell Tools

Filtermist

710mmx100M VISCOSE PAPER FILTER ROLL 15MICRON

SKU:

FMT2831050A

MPN:

70-701-10-074

£67.99

Ex VAT

£81.59

Inc VAT

IN STOCK (3)

    Product Details

    These paper filter rolls are designed for filtering machine tool coolants and cutting and lubricating fluids commonly used in the metalworking industry. The paper filters any contaminants, with typical filtration levels of between 15 - 55 micron. They suit most flatbed filter boxes.


    Features and Benefits
    • 100m in length
    • Filter contaminants, levels between 15 - 55 micron
    • Filters machine tool coolants and cutting and lubricating fluids


    Typical Applications
    • Ideal for use in metalworking environments


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Filtermist

    ECLASS Code

    32011019

    MFR Part No.

    7110EF

    Micron Rating

    15

    Product Type

    Viscous Paper Filter Rolls

    Size

    710

    UNSPSC Code

    27131603

    Weight Each

    65g