£29.49
Ex VAT
£35.39
Inc VAT
28 Variations Available
Product Details
Product Specification
Filter rating 5 µm.
Condensate separation through cyclon. Condensate separation rate 96%. Condensate drain available as automatic or manual. Quick replacement of the filter cartidges (as from size 30). Temperature range -5°C to 60°C (no freezing).
B - Bracket
C - Autodrain
D - Autodrain
Attribute | Value |
---|---|
Additional Features | Lightweight Modular Air Filter Prevents Contamination |
Brand | SMC |
Drain Type | Auto |
ECLASS Code | 32011019 |
MFR Part No. | AF40-F04 |
Operating Temperature Range | -5 to 60°C |
Port Size | 1/2in. |
Pressure Range | 1bar |
Product Type | Air Filter |
UNSPSC Code | 27131603 |
Weight Each | 1.07021g |