£17.49
Ex VAT
£20.99
Inc VAT
37 Variations Available
Product Details
Product Specification
AR Standard Series
Part of SMC's new modular FRL system.
Set pressure range (MPA): 0.05 - 0.85.
We supply the complete range of SMC Fluid Power Products.
K = Built-in Check Valve.
E = Built-in Guage
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 32011019 |
Maximum Flow Rate | 150L/min |
MFR Part No. | AR10-M5-A |
Port Size | M5in. |
Pressure Range | 0.05 to 0.7bar |
Product Type | Air Regulator |
UNSPSC Code | 27131603 |