SMC

AR20P-260S PANEL NUT

SKU:

SMB2967520B

MPN:

AR20P-260S

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (3)

    Product Details

    Brackets and Panel Nuts


    Product Specification
    Attribute
    Value

    Additional Features

    Available with Built-in Backflow Mechanism Improved Relief Sensitivity Modular Type Regulator Optional Embedded Pressure Gauge

    Brand

    SMC

    ECLASS Code

    32011019

    MFR Part No.

    AR20P-260S

    Operating Temperature Range

    -5 to 60°C

    Port Size

    1/4 1/8in.

    Pressure Gauge Port Size

    1/8in.

    Pressure Range

    1bar

    Product Type

    Panel Nut

    UNSPSC Code

    27131603

    Weight Each

    0.11000g