£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Bracket assemblies
Assembly includes bracket and mounting screws.
Attribute | Value |
---|---|
Additional Features | Internal Pilot Relieving Style (Pilot Air is Always Bleeding) Optional Bracket and Pressure Gauge |
Brand | SMC |
ECLASS Code | 32011019 |
Operating Temperature Range | -5 to 60°C |
Port Size | 1/4 3/8in. |
Pressure Range | 1bar |
Product Type | Bracket Assembly |
UNSPSC Code | 27131603 |
Weight Each | 0.10208g |