SMC

AR30-F03-A REGULATOR G1/8

SKU:

SMB2962312J

MPN:

AR30-F03-A

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (6)

    Product Details

    AR Standard Series
    Part of SMC's new modular FRL system.
    Set pressure range (MPA): 0.05 - 0.85.
    We supply the complete range of SMC Fluid Power Products.
    K = Built-in Check Valve.
    E = Built-in Guage


    Product Specification
    Attribute
    Value

    Brand

    SMC

    ECLASS Code

    32011019

    Maximum Flow Rate

    1500L/min

    MFR Part No.

    AR30-F03-A

    Port Size

    G3/8in.

    Pressure Range

    1bar

    Product Type

    Air Regulator

    UNSPSC Code

    27131603