£23.49
Ex VAT
£28.19
Inc VAT
37 Variations Available
Product Details
Product Specification
AR Standard Series
Part of SMC's new modular FRL system.
Set pressure range (MPA): 0.05 - 0.85.
We supply the complete range of SMC Fluid Power Products.
K = Built-in Check Valve.
E = Built-in Guage
Attribute | Value |
---|---|
Additional Features | Available with Built-in Backflow Mechanism Improved Relief Sensitivity Modular Type Regulator Optional Embedded Pressure Gauge |
Brand | SMC |
ECLASS Code | 32011019 |
Maximum Flow Rate | 1500L/min |
MFR Part No. | AR30K-F03 |
Operating Temperature Range | -5 to 60°C |
Port Size | 3/8in. |
Pressure Gauge Port Size | 1/8in. |
Pressure Range | 1bar |
Product Type | Air Regulator |
UNSPSC Code | 27131603 |
Weight Each | 0.82807g |