£83.49
Ex VAT
£100.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Features
-Selectable manual/semi-automatic drain
-Locking device
-10 micron filter
-Complete with wall bracket and pressure gauge
Attribute | Value |
---|---|
Additional Features | Manual/semi automatic drain 10 micron filter Locking device Complete with wall bracket and pressure gauge |
Brand | PCL |
Drain Type | Manual/semi automatic drain |
EAN | 5014875890524 |
ECLASS Code | 32011019 |
Maximum Flow Rate | 1800L/min |
MFR Part No. | ATCFRL6 |
Micron Rating | 10 |
Number of Pieces | 1PCE |
Operating Temperature Range | 60°C |
Port Size | 1/4in. |
Product Type | Air Treatment |
UNSPSC Code | 27131603 |
Weight Each | 816g |