£50.49
Ex VAT
£60.59
Inc VAT
2 Variations Available
Product Details
Product Specification
-Selectable manual/semi-automatic drain
-Complete with wall bracket
-10 micron filter
Attribute | Value |
---|---|
Additional Features | Manual/semi automatic drain 10 micron filter Complete with wall bracket and pressure gauge |
Brand | PCL |
Drain Type | Manual/semi automatic drain |
EAN | 5014875890494 |
ECLASS Code | 32011019 |
Maximum Flow Rate | 6000L/min |
MFR Part No. | ATF12 |
Micron Rating | 10 |
Number of Pieces | 1PCE |
Operating Temperature Range | 60°C |
Port Size | 1/2in. |
Product Type | Air Treatment |
UNSPSC Code | 27131603 |
Weight Each | 888g |