£34.79
Ex VAT
£41.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Filter Regulator Manual Drain minimizes space and piping by integrating the two units into one. Features include a relieving regulator. The AW modular air preparation unit can be combined with other similar sized products.
Modular Air Filters Filter rating 5 µm. Condensate separation through cyclon. Condensate separation rate 96%. Condensate drain available as automatic or manual. Quick replacement of the filter cartidges (as from size 30).
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 32011019 |
MFR Part No. | AW20-F02E-B |
Port Size | G1/4in. |
UNSPSC Code | 27131603 |