noscriptKennedy KFRG-114/8-G G1/4 SEMI AUTO FILTER REG WIT 2966500K | Cromwell Tools

Kennedy

KFRG-114/8-G G1/4 SEMI AUTO FILTER REG WIT

SKU:

KEN2966500K

MPN:

2966500K

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (7)

    Product Details

    AS Filter Regulator Series
    The AS filter regulator series includes individual filters, regulators, lubricators plus many other components which are modular in design, allowing both standard and custom combinations. The AS Series is very versatile and has functionality that corresponds to current industry demands. Lockable with pressure gauge. ATEX Certified.


    Regulator with Gauge
    Filter porosity: 5µm.
    Working pressure min/max: 1.5/16bar.
    Adjustment range min/max: 0.5/8bar.
    Condensate drain: semi-automatic, open without pressure.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drain Type

    Semi-Automatic

    EAN

    5036140337152

    ECLASS Code

    32011019

    Maximum Flow Rate

    2100L/min

    MFR Part No.

    KFRG-114/8G

    Port Size

    G1/4in.

    Pressure Range

    0.5 to 8 1.5 to 16bar

    Product Type

    Air Regulator

    UNSPSC Code

    27131603