noscriptCamozzi M004-R00 1/4 MICRO REG M004-R00 | Cromwell Tools

Camozzi

M004-R00 1/4 MICRO REG

SKU:

CMZ2946765W

MPN:

M004-R00

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (3)

    Product Details

    M Series
    Operating pressure: 0.5 - 10bar.
    Type: self-relieving.


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    Drain Type

    Fast Drain

    ECLASS Code

    32011019

    MFR Part No.

    M004-R00

    Operating Temperature Range

    -5 to 50°C

    Port Size

    1/4in.

    Pressure Gauge Port Size

    1/8in.

    Pressure Range

    0.5 to 10bar

    Product Type

    Micro Regulators

    UNSPSC Code

    27131603

    Weight Each

    0.235g