£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Combined filter and regulator with smaller overall dimensions than the two separate components.
General data
Construction compact modular with filtering element in HDPE diaphragm type.
Capacity cm³: 28, 72, 72.
Pressure gauge ports: G1/8.
Mounting: vertical in-line or wall-mounting.
Operating temperature: 0°C to 50°C at 10bar.
Draining of condensate: manual - semi-automatic standard.
Finishing: enamelled.
Inlet pressure with standard drain and protected depressurisation:
0.3 - 16bar with depressurisation,
0.3 - 10bar with automatic drain,
1.5 - 12bar for G3/8 and G1/2.
Attribute | Value |
---|---|
Brand | Camozzi |
ECLASS Code | 32011019 |
MFR Part No. | MC202-D00 |
Number of Pieces | 1PCE |
UNSPSC Code | 27131603 |