noscript3M NB0050PPS2C SIZE 2 POLYPROPYLENE BAG FILTER 50MIC AM1289 | Cromwell Tools

3M

NB0050PPS2C SIZE 2 POLYPROPYLENE BAG FILTER 50MIC

SKU:

MMM2836015E

MPN:

AM1289

£7.58

Ex VAT

£9.10

Inc VAT

OUT OF STOCK

    Product Details

    Bag Series 2 Polypropylene


    3M™ Series NB Polypropylene & Polyester bag filters leverage 3M's filtration experience and manufacturing expertise to provide cost effective solutions for applications where nominally rated bag filtration is appropriate. 3M Series NB bags are offered in Size no.1 and no.2 configurations in grades from 1 to 100 microns and fit into standard bag filter baskets and housings.
    • Inside-Outside flow configuration, effectively captures contaminants on the inside
    • Low unit-cost bags are collapsible for easy handling
    • Material has the ability to handle viscous fluids
    • Welded seams and thermally treated exterior surfaces for control of fibre migration
    • Manufacturing processes do not include the use of silicone or adhesives for greater purity of filtered media


    Product Specification
    Attribute
    Value

    Brand

    3M

    ECLASS Code

    32011019

    MFR Part No.

    7000029467

    Micron Rating

    50

    Size

    2

    UNSPSC Code

    27131603