£939.00
Ex VAT
£1126.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Stainless Steel Grade 304 version of the Dropout® Water Separator. A unique,
patent protected product designed to revolutionise the compressed air industry
Features
-Guaranteed 99.99% liquid water removal
-Particulate removal to 1 micron
-Low cost of ownership
-Maintenance free
-Complete with wall bracket and drain valve
Attribute | Value |
---|---|
Additional Features | Guaranteed 99.9999% liquid water removal Particulate removal to 1 micron Low cost of ownership and maintenance free Complete with wall bracket and drain valve Minimal inlet/outlet pressure drop Performance does not depend on the compressed air having a stable flow rate or high velocity Modular, scalable design delivers a wide flow rate product range without compromising the efficiency of removal of water and solid particles Unique patent protected multiple impact design operates far more efficiently than conventional filter designs No drop in liquid water or partical removal efficiency regardless of flow rate or duration of time installed Sealed for life Stainless Steel Grade 304 housing No requirement for replacement filter cartridges No increase in pressure drop caused by blocked filters Easy to clean |
Brand | PCL |
EAN | 5014875130842 |
ECLASS Code | 32011019 |
Maximum Flow Rate | 1350L/min |
MFR Part No. | PDO900S |
Number of Pieces | 1PCE |
Port Size | 3/4in. |
Product Type | Air Treatment |
UNSPSC Code | 27131603 |
Weight Each | 2100g |