£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
3 port valves for residual pressure release. Can be locked in off state with padlock. Visual position indication. Red handle for easy location.
Features and Benefits
• Vibrant red handle to be easily located
• Simple assembly to help you work efficiently
• Lockable to keep product secure
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 32011019 |
MFR Part No. | VHS30-F03 |
Operating Temperature Range | -5 to +60°C |
Pressure Range | to 10bar |
Product Type | Shut Off Valve |
Thread Size | 3/8 |
UNSPSC Code | 27131603 |