noscriptFiltermist WP50P10 SPUN WOUND POLY/PROP DEPTH FILTER 70-706-10-042 | Cromwell Tools

Filtermist

WP50P10 SPUN WOUND POLY/PROP DEPTH FILTER

SKU:

FMT2838830A

MPN:

70-706-10-042

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (24)

    Product Details

    An effective way to obtain depth filtration with high contaminant holding. Pure polypropylene, surfactant-free depth filter ensures low-pressure drops, with exceptional dirt-holding capabilities.
    Dimensions: 60mm x 10".


    Product Specification
    Attribute
    Value

    Additional Features

    Internal Support Core

    Brand

    Filtermist

    ECLASS Code

    32011019

    MFR Part No.

    WP50P10

    Micron Rating

    50

    Operating Temperature Range

    95°C

    Pressure Range

    1.5bar

    Product Type

    Wound Polypropylene Filter Cartridge

    Size

    60mm x 10"

    Standards Met

    FDA

    UNSPSC Code

    27131603