£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Possesses two pressure measurements. Fitted with a centre back connector, with a thread size of. Suitable with any gas or liquid that won't obstruct or harm the pressure system by corroding copper alloy parts.
Features and Benefits
• Has two different pressure measurements to suit individual requirements
• Can be connected by centre back or panel mount depending on use
• Is versatile in its application compatibility; can be used with most liquids and gases
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 27294290 |
Face Diameter | 40mm |
Gauge Connection Location | Centre Back Rear Panel Mount |
Maximum Pressure Measurement | 30 psi |
MFR Part No. | 4K8-2.5P |
Minimum Pressure Measurement | 0 psi |
Port Size | R1/8in. |
UNSPSC Code | 27131600 |