SKU:
VLE2596200A
MPN:
PG15-40B2
£4.99
Ex VAT
£5.99
Inc VAT
7 Variations Available
Product Details
Product Specification
• Dual Scale in PSI and Bar.
• Brass Internals.
• Plastic Front.
• Steel Case.
Attribute | Value |
---|---|
Brand | Vale |
Case Material | Steel |
ECLASS Code | 27294290 |
Face Diameter | 40mm |
Gauge Connection Location | Bottom |
Maximum Pressure Measurement | 15 psi |
MFR Part No. | PG15-40B2 |
Minimum Pressure Measurement | 0 psi |
Port Size | 1/8in. BSPT |
UNSPSC Code | 27131600 |