SKU:
VLE2596210G
MPN:
PG160-40R2PM
£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
• Centre Back Connection
• Dual Scale in PSI and BAR.
• Brass Internals.
• Plastic Front.
• Steel Case.
Attribute | Value |
---|---|
Brand | Vale |
Case Material | Steel |
ECLASS Code | 27294290 |
Face Diameter | 40mm |
Gauge Connection Location | Rear Panel Mount |
Maximum Pressure Measurement | 160 psi |
MFR Part No. | PG160-40R2PM |
Minimum Pressure Measurement | 0 psi |
Port Size | 1/8in. BSPP |
UNSPSC Code | 27131600 |