SKU:
VLE2596215N
MPN:
PG160-50B4
£5.19
Ex VAT
£6.23
Inc VAT
7 Variations Available
Product Details
Product Specification
The Pressure Gauge 50mm Dial 1/4in BSPT Bottom Connection offers reliable dual-scale measurements in PSI and Bar. With a durable steel case, brass internals, and a plastic front, it ensures accuracy and longevity. Ideal for hydraulic and pneumatic systems, its compact design with a 50mm dial and 1/4in BSPT connection meets versatile industrial pressure monitoring needs.
Features and Benefits
• Accurate dual-scale measurements (PSI and Bar)
• Durable steel case, brass internals, and plastic front
• Ideal for hydraulic and pneumatic systems
• Compact design with 50mm dial for easy readability
• 1/4in BSPT bottom connection for seamless integration
• Ensures longevity and precision in diverse industrial applications
Typical Appllications:
• Ensures precise pressure monitoring in hydraulic machinery and systems
• Ideal for maintaining optimal pressure levels in pneumatic applications
• Reliable measurement for pressure control in diverse industrial processes
• Suitable for integration into mechanical systems requiring accurate pressure monitoring
• Versatile enough to meet pressure measurement needs across a range of industrial environments and applications
Attribute | Value |
---|---|
Brand | Vale |
Case Material | Steel |
ECLASS Code | 27294290 |
Face Diameter | 50mm |
Gauge Connection Location | Bottom |
Maximum Pressure Measurement | 160 psi |
MFR Part No. | PG160-50B4 |
Minimum Pressure Measurement | 0 psi |
Port Size | 1/4in. BSPT |
UNSPSC Code | 27131600 |