SKU:
VLE2596235A
MPN:
PG160-50R4FL
£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
• Flange mounted
• Dual Scale in PSI and Bar.
• Brass Internals.
• Plastic Front.
• Steel Case.
Attribute | Value |
---|---|
Brand | Vale |
Case Material | Steel |
ECLASS Code | 27294290 |
Face Diameter | 50mm |
Gauge Connection Location | Centre Back |
Maximum Pressure Measurement | 160 psi |
MFR Part No. | PG160-50R4FL |
Minimum Pressure Measurement | 0 psi |
Port Size | 1/4in. BSPT |
UNSPSC Code | 27131600 |