Vale

PG300-40R2 0-300PSI Pressure Gauge 40mm Dial 1/8in BSPT Rear Connection

SKU:

VLE2596205Q

MPN:

PG300-40R2

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (2)

    Product Details

    • Dual Scale in PSI and Bar.
    • Brass Internals.
    • Plastic Front.
    • Steel Case.


    Product Specification
    Attribute
    Value

    Brand

    Vale

    Case Material

    Steel

    ECLASS Code

    27294290

    Face Diameter

    40mm

    Gauge Connection Location

    Centre Back

    Maximum Pressure Measurement

    300 psi

    MFR Part No.

    PG300-40R2

    Minimum Pressure Measurement

    0 psi

    Port Size

    1/8in. BSPT

    UNSPSC Code

    27131600