SKU:
VLE2596245C
MPN:
PG300-50R2PM
£19.79
Ex VAT
£23.75
Inc VAT
7 Variations Available
Product Details
Product Specification
• Centre Back Connection.
• Dual Scale in PSI and Bar.
• Brass Internals.
• Plastic Front.
• Steel Case.
Attribute | Value |
---|---|
Brand | Vale |
Case Material | Steel |
ECLASS Code | 27294290 |
Face Diameter | 50mm |
Gauge Connection Location | Rear Panel Mount |
Maximum Pressure Measurement | 300 psi |
MFR Part No. | PG300-50R2PM |
Minimum Pressure Measurement | 0 psi |
Port Size | 1/8in. BSPP |
UNSPSC Code | 27131600 |