£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
• Dual Scale in PSI and Bar.
• Brass Internals.
• Plastic Front.
• Steel Case.
Attribute | Value |
---|---|
Brand | Vale |
Case Material | Steel |
ECLASS Code | 27294290 |
Face Diameter | 50mm |
Gauge Connection Location | Bottom |
Maximum Pressure Measurement | 60 psi |
MFR Part No. | PG60-50B4P |
Minimum Pressure Measurement | 0 psi |
Port Size | 1/4in. BSPP |
UNSPSC Code | 27131600 |