SKU:
VLE2596250B
MPN:
PG60-63B4G
£15.49
Ex VAT
£18.59
Inc VAT
15 Variations Available
Product Details
Product Specification
• Dual Scale in PSI and Bar.
• Brass Internals.
• Plastic Front.
• Stainless Steel Case.
• Glycerine Filled
Attribute | Value |
---|---|
Brand | Vale |
Case Material | Stainless Steel |
ECLASS Code | 27294290 |
Face Diameter | 63mm |
Gauge Connection Location | Bottom |
Maximum Pressure Measurement | 60 psi |
MFR Part No. | PG60-63B4G |
Minimum Pressure Measurement | 0 psi |
Port Size | 1/4in. BSPP |
UNSPSC Code | 27131600 |