£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Female JIC Swivel, 37° Inverted Cone - 90° Swept Elbow Short Drop (-4 to -16) Drop dimensions meet ISO 1241-5. Patented C' insert ensures an evenly distributed crimp. Not all parts are listed.
Features and Benefits
• Available in a variety of specifications to meet your needs
• Cr6-free zinc plate for corrosion resistance
Notes
Suitable for use with G1, G2, M3K, M5K, CM2T, PC, TH7, TH7DL, GP60 Hoses
Attribute | Value |
---|---|
Brand | Gates |
MFR Part No. | 10G10FJX90S |
Thread Size | 7/8 JIC |
Type | Carrier Half (Female) |
UNSPSC Code | 27121707 |