£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Female JIC Swivel. 37° Inverted Cone, 45° Swept Elbow
A range of couplings covering a huge range of styles and terminations. Patented C' insert ensures an evenly distributed crimp. Not all parts are listed. For all your individual requirements please contact your local branch.
Attribute | Value |
---|---|
Brand | Gates |
Cone Angle | 37° |
Hose Bore | 1-1/4in |
MFR Part No. | 20G20FJX45-035 |
Thread Form | UN |
Thread Size | 1-5/8 - 12 |
Type | Female JIC Swivel. 37° Inverted Cone. 45° Swept Elbow |
UNSPSC Code | 27121707 |