£7.19
Ex VAT
£8.63
Inc VAT
7 Variations Available
Product Details
Product Specification
Female BSP, O-Ring Swivel, 60° Cone, 90° Swept Elbow Type FBSPORX90. Drop dimensions meet ISO 12151-6.
A range of couplings covering a huge range of styles and terminations. Patented C' insert ensures an evenly distributed crimp. Not all parts are listed. For all your individual requirements please contact your local branch.
Attribute | Value |
---|---|
Brand | Gates |
Cone Angle | 60° |
Hose Bore | 1/4in |
MFR Part No. | 4G4FBSPORX90 |
Thread Form | BSP |
Thread Size | 1/4 - 19 |
Type | Hydraulic; 90° Female; Swpet Elbow |
UNSPSC Code | 27121707 |