£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Male BSP MBSPP Parallel. 60° Inverted Cone.
A range of couplings covering a huge range of styles and terminations. Patented C' insert ensures an evenly distributed crimp. Not all parts are listed. For all your individual requirements please contact your local branch.
Attribute | Value |
---|---|
Brand | Gates |
Cone Angle | 60° |
Hose Bore | 1/4in |
MFR Part No. | 4G6MBSPP |
Thread Form | BSP |
Thread Size | 3/8 - 19 |
Type | Male BSP parallel. 60° inverted cone. |
UNSPSC Code | 27121707 |