£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Female JIC Swivel. 37° Inverted Cone.
A range of couplings covering a huge range of styles and terminations. Patented C' insert ensures an evenly distributed crimp. Not all parts are listed. For all your individual requirements please contact your local branch.
Attribute | Value |
---|---|
Brand | Gates |
Cone Angle | 37° |
Hose Bore | 3/8in |
MFR Part No. | 6G6FJX |
Thread Form | UNF |
Thread Size | 9/16 - 18 |
Type | Female JIC Swivel. 37° Inverted Cone |
UNSPSC Code | 27121707 |