£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Female SAE, Flat Face O-Ring Swivel, 90° Swept Elbow, Heavy Series.
Medium Drop per ISO 12151-1
A range of couplings covering a huge range of styles and terminations. Patented C' insert ensures an evenly distributed crimp. Not all parts are listed. For all your individual requirements please contact your local branch.
Attribute | Value |
---|---|
Brand | Gates |
Cone Angle | Flat° |
Hose Bore | 1/2in |
MFR Part No. | 8G8FFORX90M |
Thread Form | UN |
Thread Size | 13/16 - 16 |
Type | Female, Flat Face "O"-Ring Swivel, 90° Swept Elbow, Medium Drop |
UNSPSC Code | 27121707 |