£849.00
Ex VAT
£1018.80
Inc VAT
Product Details
Product Specification
Stainless Steel Grade 304 version of the Dropout® Water Separator. A unique,
patent protected product designed to revolutionise the compressed air industry
Features
-Guaranteed 99.99% liquid water removal
-Particulate removal to 1 micron
-Low cost of ownership
-Maintenance free
-Complete with wall bracket and drain valve
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875130859 |
ECLASS Code | 21043102 |
Maximum Flow Rate | 2314L/min |
MFR Part No. | PDO1500S |
Port Size | 1in |
UNSPSC Code | 27131604 |