noscriptCamozzi 6273 1 BSP GAS/WRAS BALL VALVE 6273 1 | Cromwell Tools

Camozzi

6273 1 BSP GAS/WRAS BALL VALVE

SKU:

CMZ2971251C

MPN:

6273 1

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (5)

    Product Details

    Suitable for a wide range of applications offering a cost saving solution.
    Media: Most non-corrosive liquids and gases including air, water, solvents and fuels
    Operating temperature: - 20°C to +130°C
    Actuation: 90° rotation of the lever. It is recommended that the valve is in either the fully open or fully closed position and that the valve should be actuated at least twice a year.


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    MFR Part No.

    6273 1

    Thread Type

    Female

    UNSPSC Code

    40141619