£28.49
Ex VAT
£34.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Manually operated valves with a twist selector. Has an operating pressure of -1 bar to 10 bar and a port size of G1/8. Also boast a medium of air/inert gas, flow on of 125 in/min and 3/2 port valves.
Features and Benefits
• Available in a variety of specifications to suit individual needs
• Zinc alloy body for resistance to corrosion
• Large operating temperature from -5 to 60C° to work effectively in a variety of conditions
Attribute | Value |
---|---|
Brand | SMC |
MFR Part No. | VM130-01-34B |
UNSPSC Code | 40141619 |
Weight Each | 95g |