£22.79
Ex VAT
£27.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Series 2
Function: 3/2 way N.C.
Connection: 4mm push-in.
Pneumatic data:
Operating pressure: 2 - 10bar (30 - 145psi).
Nominal pressure: 6bar (87psi).
Nominal flow: *Qn = 60l/min. (2.12scfm).
Nominal diameter: 2.5mm.
CV rating: 0.06.
Resetting: Spring return.
Attribute | Value |
---|---|
Body Material | Aluminium |
Brand | Camozzi |
ECLASS Code | 27292104 |
Pressure Range | 0 to 10bar |
Product Type | Plunger Mini Valve |
Thread Size | 4mm |
Thread Standard | ISO Metric |
Thread Type | Male |
UNSPSC Code | 40141600 |