£27.49
Ex VAT
£32.99
Inc VAT
2 Variations Available
Product Details
Product Specification
CC02 Series Choke valves. With two ports of 6mm and a threaded outlet of 1/8. With a thread standard of G.
Features and Benefits
• Has a robust polyamide body
• An impressive operating pressure of 0.5-10 bar
• Push in fitting for ease of use and insertion
Attribute | Value |
---|---|
Body Material | Carbon Steel Polyamide |
Brand | Rexroth Pneumatics |
ECLASS Code | 27292104 |
Pressure Range | 0.5 to 10bar |
Product Type | Choke Valve |
Temperature Range | 0 - 70°C |
Thread Size | 6mm |
Thread Type | Male |
UNSPSC Code | 40141600 |